KS3798ALBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS3798ALBS

  • Zoro # G3092908


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3798ALBS
Zoro #
G3092908
UPC #
663370019104
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
11.63
Item Width (Inch)
9

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-5/8", 8" Center to Center
Weight
9.12
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Cold Cartridge Item#
KSRPL3911CC
Hot Cartridge Item#
KSRPL3911HC
Handle Style
Lever
Tee Item#
KSTEE3791
Drain Included
No
Collection
Restoration
Installation Type
Bridge
Handles Included
true
Item Weight (lbs)
9.12
Share H&C Handle Item#
CCML8
Pulldown Spray
false
Hose Included
true
Sidespray
true
Pullout Spray
false
Faucet Centers
8
Theme
Traditional
Kitchen Sprayer#
KBSPR38
Spray Diverter Item#
KSRP1811D

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.