KS3798PLBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS3798PLBS

  • Zoro # G3093790


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3798PLBS
Zoro #
G3093790
UPC #
663370014611
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
9
Item Height (Inch)
2.5
Item Width (Inch)
9
Item Length (Inch)
11.63

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-5/8", 8" Center to Center
Includes
Faucet; Mounting Hardware
Weight
9.12
Sidespray
true
Tee Item#
KSTEE3791
Drain Included
No
Faucet Holes
4
Faucet Centers
8
Installation Type
Bridge
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Collection
Restoration
Spray Diverter Item#
KSRP1811D
Pullout Spray
false
Item Weight (lbs)
9.12
Kitchen Sprayer#
KBSPR38
Pulldown Spray
false
Hot Cartridge Item#
KSRPL3911HC
Share H&C Handle Item#
CCCL8
Theme
Traditional
Handles Included
true
Cold Cartridge Item#
KSRPL3911CC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.