This item is Discontinued.

Kingston Brass KS3798PXBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Nickel KS3798PXBS

KS3798PXBS Restoration Bridge Kitchen Faucet W/ Brass Sprayer, Nickel (Discontinued)

  • Mfr # KS3798PXBS
  • Zoro # G3088376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3798PXBS
Zoro #
G3088376
UPC #
663370021008
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
9
Item Height (Inch)
2.5
Item Width (Inch)
9
Item Length (Inch)
11.63

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-5/8", 8" Center to Center
Weight
9.12
Kitchen Sprayer#
KBSPR38
Pulldown Spray
false
Installation Type
Bridge
Cold Handle Item#
CCCX8C
Spray Diverter Item#
KSRP1811D
Handle Style
Cross
Theme
Traditional
Collection
Restoration
Handles Included
true
Pullout Spray
false
Sidespray
true
Hot Handle Item#
CCCX8H
Tee Item#
KSTEE3791
Drain Included
No
Cold Cartridge Item#
KSRPL3911CC
Item Weight (lbs)
9.12
Hot Cartridge Item#
KSRPL3911HC
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Faucet Holes
4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.