Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3811ALBS Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS3811ALBS

  • Zoro # G3102184


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3811ALBS
Zoro #
G3102184
UPC #
663370077661
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Height
2.75
Item Length (Inch)
13
Item Width (Inch)
9
Item Height (Inch)
2.75

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 9" Spout Reach, Includes Brass Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Weight
9.04
Spout Flow Rate (GPM)
1.8
Handles Included
true
Faucet Holes
3
Sidespray
true
Collection
Restoration
Pulldown Spray
false
Theme
Traditional
Spray Diverter Item#
KBRP562D
Share H&C Handle Item#
KSH3811AL
Pullout Spray
false
Item Weight (lbs)
9.04
Handle Style
Lever
Hose Included
true
Kitchen Sprayer#
CCRP1K1SPR
Shared H&C Cartridge Item#
KSRP3891C
Drain Included
No
Installation Type
Widespread

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.