KS3815ALBS Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS3815ALBS

  • Zoro # G3098438


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3815ALBS
Zoro #
G3098438
UPC #
663370077722
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
9
Item Length (Inch)
13
Item Width (Inch)
9
Item Height (Inch)
2.75

Details

Finish
Oil Rubbed Bronze
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 9" Spout Reach, Includes Brass Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
9.02
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
CCRP1K5SPR
Shared H&C Cartridge Item#
KSRP3891C
Sidespray
true
Faucet Centers
8
Faucet Holes
3
Spray Diverter Item#
KBRP562D
Pulldown Spray
false
Drain Included
No
Share H&C Handle Item#
KSH3815AL
Item Weight (lbs)
9.02
Handles Included
true
Collection
Restoration
Installation Type
Widespread
Handle Style
Lever

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.