KS3911AX Restoration Bathroom Bridge Faucet, Polished Chrome

  • Mfr # KS3911AX

  • Zoro # G3064880


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.9
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3911AX
Zoro #
G3064880
UPC #
663370014529
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.5
Height
4.19
Width
9
Max Deck Thickness
1.25
Item Length (Inch)
11.5
Item Height (Inch)
4.19
Item Width (Inch)
9

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Chrome
Number of Handles
2
Weight
8.9
Item
Bridge Bathroom Faucet
Color
Polished Chrome
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-1/2", 8" Center to Center
Cold Handle Item#
CCMX1C
Sidespray
false
Cold Cartridge Item#
KSRPL3911CC
Faucet Holes
3
Hot Cartridge Item#
KSRPL3911HC
Handle Style
Cross
Pullout Spray
false
Faucet Centers
8
Handles Included
true
Item Weight (lbs)
8.9
Hot Handle Item#
CCMX1H
Pop Up Rod Item#
KSPR3911
Installation Type
Widespread
Theme
Traditional
Drain Included
Yes
Collection
Restoration
Body Material
Brass

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.