Shop KINGSTON BRASS

KS3915PL Restoration Bathroom Bridge Faucet, Oil Rubbed Bronze

  • Mfr # KS3915PL
  • Zoro # G3077849

product price: 
$
677.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3915PL
Zoro #
G3077849
UPC #
663370014680
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
Bridge Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Spout reach: 9", Spout clearance: 8-1/2", Spout height: 11-1/2", 8" center to center
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Weight
8.9
Cold Cartridge Item#
KSRPL3911CC
Hot Cartridge Item#
KSRPL3911HC
Drain Included
Yes
Theme
Traditional
Collection
Restoration
Faucet Centers
8
Handles Included
true
Pulldown Spray
FALSE
Item Weight (lbs)
8.9
Share H&C Handle Item#
CCCL5
Handle Style
Lever
Installation Type
Widespread
Pop Up Rod Item#
KSPR3915

Dimensions

Width
9
Length
11.5
Height
4.19
Item Length (Inch)
11.5
Item Width (Inch)
9
Maximum Deck Thickness
1.25 in

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.