KS3951PKX Duchess Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3951PKX
  • Zoro # G3076747
product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3951PKX
Zoro #
G3076747
UPC #
663370303326
Country of Origin
Taiwan, Province of China
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.15
Pop Up Rod Item#
KSPR3951
Handle Style
Cross
Cold Handle Item#
KBH1601PKXC
Pullout Spray
false
Theme
Traditional
Item Weight (lbs)
5.15
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF3951
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Drain Included
Yes
Sidespray
false
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Collection
Duchess
Faucet Centers
4 to 8
Hot Handle Item#
KBH1601PKXH

Dimensions

Length
4.5
Height
1.75
Width
2.25
Item Length (Inch)
4.5
Item Width (Inch)
2.25
Item Height (Inch)
1.75

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews