KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3951PL

  • Zoro # G3077709


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3951PL
Zoro #
G3077709
UPC #
663370008467
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.5
Width
4.5
Height
2.25
Item Length (Inch)
9.5
Item Width (Inch)
4.5
Item Height (Inch)
2.25

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Color
Polished Chrome
Finish
Polished Chrome
Weight
5.15
Share H&C Handle Item#
KSH3951PL
Faucet Holes
3
Installation Type
Widespread
Drain Included
Yes
Collection
Restoration
Spout Flow Rate (GPM)
1.2
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
4 to 8
Handle Style
Lever
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3951
Item Weight (lbs)
5.15
Pulldown Spray
false
Hose Included
false
Pullout Spray
false
Theme
Traditional
Pop Up Rod Item#
KSPR3951
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.