Shop KINGSTON BRASS

KS3952AL Restoration Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3952AL
  • Zoro # G3067227

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Width
4.5
Finish
Polished Brass
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3952AL
Zoro #
G3067227
UPC #
663370005480
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.25
Length
9.5
Item Width (Inch)
4.5
Item Length (Inch)
9.5
Item Height (Inch)
2.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-7/16" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.15
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF3952
Hose Included
false
Pop Up Rod Item#
KSPR3952
Handles Included
true
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pullout Spray
false
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH3952AL
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Item Weight (lbs)
5.15
Installation Type
Widespread
Collection
Restoration
Drain Included
Yes
Faucet Centers
4 to 8
Theme
Traditional
Faucet Holes
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.