KS3952PL Restoration Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3952PL

  • Zoro # G3069397


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Height
2.25
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3952PL
Zoro #
G3069397
UPC #
663370014857
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Length
9.5
Width
4.5
Item Length (Inch)
9.5
Max Deck Thickness
1.75
Item Width (Inch)
4.5
Item Height (Inch)
2.25

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.43
Faucet Centers
4 to 8
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Collection
Restoration
Tee Item#
KSTEE2951
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.43
Spout Flange Item#
KSSF3952
Hose Included
false
Installation Type
Widespread
Share H&C Handle Item#
KSH3952PL
Sidespray
false
Handles Included
true
Theme
Traditional
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR3952
Faucet Holes
3
Pullout Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.