KS3952PX Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3952PX

  • Zoro # G3059518


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Width
4.5
Number of Handles
2
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3952PX
Zoro #
G3059518
UPC #
663370004896
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
9.5
Height
2.25
Item Height (Inch)
2.25
Max Deck Thickness
1.75
Item Width (Inch)
4.5
Item Length (Inch)
9.5

Details

Number of Handles
2
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Color
Polished Brass
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Weight
6.43
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Item Weight (lbs)
6.43
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Cross
Hose Included
false
Collection
Restoration
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Spout Flange Item#
KSSF3952
Pop Up Rod Item#
KSPR3952
Drain Included
Yes
Theme
Traditional
Sidespray
false
Handles Included
true
Tee Item#
KSTEE2951
Pullout Spray
false
Hot Handle Item#
KSH3952PXH
Cold Handle Item#
KSH3952PXC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.