Shop KINGSTON BRASS

KS3955AX Restoration Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3955AX
  • Zoro # G3073807

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length
9.5
Height
2.25
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3955AX
Zoro #
G3073807
UPC #
663370008672
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-7/16" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Material
Brass
ADA Compliant
false
Weight
5.15
Installation Type
Widespread
Cold Handle Item#
KSH3955AXC
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3955
Hot Handle Item#
KSH3955AXH
Handles Included
true
Pulldown Spray
false
Faucet Centers
4 to 8
Hose Included
false
Pullout Spray
false
Sidespray
false
Handle Style
Cross
Faucet Holes
3
Pop Up Rod Item#
KSPR3955
Collection
Restoration
Drain Included
Yes
Theme
Traditional
Item Weight (lbs)
5.15
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC

Dimensions

Length
9.5
Height
2.25
Width
4.5
Item Height (Inch)
2.25
Item Width (Inch)
4.5
Item Length (Inch)
9.5

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.