KS3955PL Restoration Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3955PL

  • Zoro # G3067988


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Height
2.25
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3955PL
Zoro #
G3067988
UPC #
663370008689
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Length
9.5
Width
4.5
Item Width (Inch)
4.5
Item Length (Inch)
9.5
Item Height (Inch)
2.25

Details

Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
5.15
Handles Included
true
Hose Included
false
Collection
Restoration
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Share H&C Handle Item#
KSH3955PL
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pop Up Rod Item#
KSPR3955
Pullout Spray
false
Pulldown Spray
false
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
5.15
Faucet Holes
3
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3955
Handle Style
Lever
Installation Type
Widespread
Faucet Centers
4 to 8

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.