KS3958PL Restoration Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3958PL

  • Zoro # G3064594


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
9.5
Material
Brass
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3958PL
Zoro #
G3064594
UPC #
663370005992
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.5
Width
4.5
Height
2.25
Item Width (Inch)
4.5
Max Deck Thickness
1.75
Item Length (Inch)
9.5
Item Height (Inch)
2.25

Details

Color
Brushed Nickel
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Weight
6.43
Theme
Traditional
Sidespray
false
Spout Flange Item#
KSSF3958
Cold Cartridge Item#
KSRPL5000CC
Hose Included
false
Share H&C Handle Item#
KSH3958PL
Faucet Holes
3
Installation Type
Widespread
Handles Included
true
Collection
Restoration
Pullout Spray
false
Pulldown Spray
false
Handle Style
Lever
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.43
Faucet Centers
4 to 8
Pop Up Rod Item#
KSPR3958
Spout Flow Rate (GPM)
1.2
Drain Included
Yes

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.