KS3958WLL Wilshire Mini-Widespread Bathroom Faucet W/Brass Pop-Up, Nkl

  • Mfr # KS3958WLL
  • Zoro # G3063690
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Length
8
Width
4.5
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3958WLL
Zoro #
G3063690
UPC #
663370323423
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
4.5
Height
2.25
Max Deck Thickness
2-1/4"
Item Length (Inch)
8
Item Width (Inch)
4.5
Item Height (Inch)
2.25

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Reach, 2-1/4" Spout Height, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Color
Brushed Nickel
Item
Mini-Widespread Bathroom Faucet
Weight
5.15
Tee Item#
KSTEE2951
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Item Weight (lbs)
5.15
Theme
Traditional
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF3958
Handles Included
true
Share H&C Handle Item#
KSH3968WLL
Sidespray
false
Pop Up Rod Item#
KSPR3968WLL
Installation Type
Widespread
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Collection
Wilshire
Pullout Spray
false

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Wilshire mini-widespread bathroom faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews