KS395PLAC Restoration Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KS395PLAC

  • Zoro # G3078095


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
2.25
Length
9.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS395PLAC
Zoro #
G3078095
UPC #
663370678769
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Length
9.5
Width
4.5
Max Deck Thickness
2
Item Width (Inch)
4.5
Item Length (Inch)
9.5
Item Height (Inch)
2.25

Details

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Antique Copper
Number of Handles
2
Color
Antique Copper
Weight
6.43
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Hose Included
false
Share H&C Handle Item#
KSH395PLAC
Sidespray
false
Faucet Holes
3
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 16
Installation Type
Widespread
Pop Up Rod Item#
KSPR395AC
Pullout Spray
false
Collection
Restoration
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Item Weight (lbs)
6.43
Spout Flange Item#
KSSF395AC
Pulldown Spray
false
Handle Style
Lever

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.