KS395PXAC Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KS395PXAC

  • Zoro # G3078366


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length
9.5
ADA Compliant
false
Mounting Type
Deck Mount
Color
Antique Copper
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS395PXAC
Zoro #
G3078366
UPC #
663370678776
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.5
Height
2.25
Width
4.5
Max Deck Thickness
2
Item Length (Inch)
9.5
Item Width (Inch)
4.5
Item Height (Inch)
2.25

Details

ADA Compliant
false
Finish
Antique Copper
Mounting Type
Deck Mount
Color
Antique Copper
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-7/16" spout reach, 2-1/4" spout height, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
6.43
Faucet Centers
4 to 16
Drain Included
Yes
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Sidespray
false
Cold Handle Item#
KSH395PXACC
Spout Flange Item#
KSSF395AC
Pullout Spray
false
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Pop Up Rod Item#
KSPR395AC
Handles Included
true
Hose Included
false
Item Weight (lbs)
6.43
Theme
Traditional
Hot Handle Item#
KSH395PXACH
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Restoration mini-widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.