Zoro Homepage

KS3960PL 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS3960PL

  • Zoro # G3062074


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
6.5
ADA Compliant
true
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3960PL
Zoro #
G3062074
UPC #
663370534935
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
3.06
Item Width (Inch)
3.5
Item Height (Inch)
3.06
Item Length (Inch)
6.5
Max Deck Thickness
1.75

Details

Finish
Matte Black
ADA Compliant
true
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
7.33
Handles Included
true
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3960PL
Hose Included
false
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3960
Faucet Holes
3
Pop Up Rod Item#
KSPR3960PL
Drain Included
Yes
Sidespray
false
Faucet Centers
8 to 16
Handle Style
Lever
Cold Cartridge Item#
KSRPL3000CC
Item Weight (lbs)
7.33
Theme
Traditional
Installation Type
Widespread
Pullout Spray
false
Collection
Restoration
Hot Cartridge Item#
KSRPL3000HC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.