KS3961AL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3961AL

  • Zoro # G3069975


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3961AL
Zoro #
G3069975
UPC #
663370006074
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3.06
Width
3.5
Item Height (Inch)
3.06
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Length (Inch)
6.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass
Weight
6.62
Item Weight (lbs)
6.62
Theme
Traditional
Installation Type
Widespread
Cold Cartridge Item#
KSRPL3000CC
Hot Cartridge Item#
KSRPL3000HC
Handles Included
true
Spout Flange Item#
KSSF3961
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR3961
Drain Included
Yes
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3961AL
Faucet Holes
3
Pullout Spray
false
Faucet Centers
8 to 16
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.