Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3961AX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3961AX

  • Zoro # G3067735


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
3.06
ADA Compliant
false
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3961AX
Zoro #
G3067735
UPC #
663370015441
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.5
Length
6.5
Item Height (Inch)
3.06
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Length (Inch)
6.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Chrome
ADA Compliant
false
Color
Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Weight
8.82
Sidespray
false
Handles Included
true
Item Weight (lbs)
8.82
Tee Item#
KSTEE2951
Pullout Spray
false
Collection
Restoration
Installation Type
Widespread
Faucet Centers
8 to 16
Theme
Traditional
Hot Handle Item#
KSH1161AXH
Drain Included
Yes
Hot Cartridge Item#
KSRPL3000HC
Cold Handle Item#
KSH1161AXC
Spout Flange Item#
KSSF3961
Handle Style
Cross
Pop Up Rod Item#
KSPR3961
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL3000CC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.