Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3961FL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3961FL

  • Zoro # G3077526


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3961FL
Zoro #
G3077526
UPC #
663370070709
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3
Width
3.5
Item Height (Inch)
3
Item Width (Inch)
3.5
Item Length (Inch)
6.5

Details

Material
Brass
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Weight
6.62
Hot Handle Item#
KSH5361FLH
Drain Included
Yes
Pullout Spray
false
Spout Flange Item#
KSSF3961
Handle Style
Lever
Theme
Traditional
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Cold Handle Item#
KSH5361FLC
Sidespray
false
Installation Type
Widespread
Pop Up Rod Item#
KSPR3961
Hot Cartridge Item#
KSRPL3000HC
Handles Included
true
Cold Cartridge Item#
KSRPL3000CC
Spout Flow Rate (GPM)
1.2
Collection
Royale
Tee Item#
KSTEE2951
Faucet Holes
3

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.