KS3962AX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962AX

  • Zoro # G3076765


product price: $367.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Height
3.06
Mounting Type
Deck Mount
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3962AX
Zoro #
G3076765
UPC #
663370117749
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.5
Length
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3.06
Max Deck Thickness
1.75
Item Length (Inch)
6.5

Details

ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Color
Polished Brass
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
6.62
Cold Handle Item#
KSH1162AXC
Pullout Spray
false
Handles Included
true
Spout Flange Item#
KSSF3962
Collection
Restoration
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Handle Style
Cross
Hot Cartridge Item#
KSRPL3002HC
Faucet Holes
3
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR3962
Item Weight (lbs)
6.62
Hot Handle Item#
KSH1162AXH
Drain Included
Yes
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL3002CC
Theme
Traditional

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.