Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3962GL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962GL

  • Zoro # G3075399


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3962GL
Zoro #
G3075399
UPC #
663370070792
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Item Height (Inch)
3

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Finish
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.62
Pullout Spray
false
Tee Item#
KSTEE2951
Faucet Holes
3
Pop Up Rod Item#
KSPR3962
Installation Type
Widespread
Theme
Traditional
Sidespray
false
Cold Cartridge Item#
KSRPL3002CC
Hot Cartridge Item#
KSRPL3002HC
Share H&C Handle Item#
KSH9602GL
Item Weight (lbs)
6.62
Drain Included
Yes
Collection
Georgian
Handles Included
true
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3962
Handle Style
Lever

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.