KS3962PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS3962PKL

  • Zoro # G3073028


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
3.5
Mounting Type
Deck Mount
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3962PKL
Zoro #
G3073028
UPC #
663370303852
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.5
Length
6.5
Item Height (Inch)
3.06
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Max Deck Thickness
1.75

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Weight
6.62
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62
Pullout Spray
false
Share H&C Handle Item#
KSH3962PKL
Collection
Duchess
Sidespray
false
Handles Included
true
Theme
Traditional
Hose Included
false
Pop Up Rod Item#
KSPR3962
Handle Style
Lever
Spout Flange Item#
KSSF3962
Pulldown Spray
false
Hot Cartridge Item#
KSRPL3002HC
Installation Type
Widespread
Drain Included
Yes
Cold Cartridge Item#
KSRPL3002CC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.