Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3962PL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962PL

  • Zoro # G3073448


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Width
3.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3962PL
Zoro #
G3073448
UPC #
663370019449
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
6.5
Height
3
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Max Deck Thickness
1.75
Item Height (Inch)
3

Details

Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Weight
8.6
Theme
Traditional
Cold Cartridge Item#
KSRPL3002CC
Handle Style
Lever
Item Weight (lbs)
8.6
Sidespray
false
Pop Up Rod Item#
KSPR3962PL
Spout Flange Item#
KSSF3962
Installation Type
Widespread
Tee Item#
KSTEE2951
Collection
Restoration
Drain Included
Yes
Hot Cartridge Item#
KSRPL3002HC
Faucet Centers
8 to 16
Pullout Spray
false
Handles Included
true
Share H&C Handle Item#
KSH3962PL
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.