KS3962TL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS3962TL

  • Zoro # G3076214


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Width
3.5
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3962TL
Zoro #
G3076214
UPC #
663370070754
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3.06
Length
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3.06
Item Length (Inch)
6.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
6.62
Drain Included
Yes
Pop Up Rod Item#
KSPR3962
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Hot Cartridge Item#
KSRPL3002HC
Item Weight (lbs)
6.62
Collection
Templeton
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Share H&C Handle Item#
KBH7972TL
Theme
Traditional
Spout Flange Item#
KSSF3962
Faucet Holes
3
Cold Cartridge Item#
KSRPL3002CC
Sidespray
false
Installation Type
Widespread

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Templeton 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.