KS3965PL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3965PL

  • Zoro # G3076485


product price: $367.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Material
Brass
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3965PL
Zoro #
G3076485
UPC #
663370008627
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Length
6.5
Width
3.5
Item Height (Inch)
3
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Max Deck Thickness
1.75

Details

ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Material
Brass
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
6.62
Share H&C Handle Item#
KSH3965PL
Collection
Restoration
Pullout Spray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Theme
Traditional
Tee Item#
KSTEE2951
Sidespray
false
Handles Included
true
Cold Cartridge Item#
KSRPL3005CC
Item Weight (lbs)
6.62
Hot Cartridge Item#
KSRPL3005HC
Drain Included
Yes
Faucet Centers
8 to 16
Handle Style
Lever
Pop Up Rod Item#
KSPR3965PL
Spout Flange Item#
KSSF3965

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.