KS3965PX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS3965PX

  • Zoro # G3073560


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Length
6.5
Width
3.5
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3965PX
Zoro #
G3073560
UPC #
663370008771
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
3
Item Height (Inch)
3
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Length (Inch)
6.5

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Weight
6.62
Spout Flange Item#
KSSF3965
Cold Cartridge Item#
KSRPL3005CC
Tee Item#
KSTEE2951
Theme
Traditional
Drain Included
Yes
Hot Cartridge Item#
KSRPL3005HC
Item Weight (lbs)
6.62
Installation Type
Widespread
Pullout Spray
false
Pop Up Rod Item#
KSPR3965PL
Collection
Restoration
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH1165PXC
Hot Handle Item#
KSH1165PXH
Faucet Holes
3
Handles Included
true
Handle Style
Cross
Sidespray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.