KS3966PL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS3966PL

  • Zoro # G3064110


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.5
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3966PL
Zoro #
G3064110
UPC #
663370534973
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
3.06
Max Deck Thickness
1.75
Item Length (Inch)
6.5
Item Height (Inch)
3.06
Item Width (Inch)
3.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Material
Brass
Color
Polished Nickel
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Mounting Type
Deck Mount
Weight
7.33
Spout Flange Item#
KSSF3966
Sidespray
false
Pulldown Spray
false
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH3966PL
Hot Cartridge Item#
KSRPL3000HC
Item Weight (lbs)
7.33
Faucet Centers
8 to 16
Installation Type
Widespread
Drain Included
Yes
Collection
Restoration
Faucet Holes
3
Pop Up Rod Item#
KSPR3966PL
Handles Included
true
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Hose Included
false
Handle Style
Lever
Pullout Spray
false
Cold Cartridge Item#
KSRPL3000CC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.