Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3967AX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS3967AX

  • Zoro # G3068706


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Width
9.94
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3967AX
Zoro #
G3068706
UPC #
663370543227
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.94
Length
18.38
Height
1.75
Item Length (Inch)
18.38
Item Height (Inch)
1.75
Item Width (Inch)
9.94
Max Deck Thickness
1.75

Details

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Item
Widespread Bathroom Faucet
Color
Brushed Brass
Number of Handles
2
Weight
5.95
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL3002HC
Pop Up Rod Item#
KSPR3967
Pulldown Spray
false
Theme
Traditional
Installation Type
Widespread
Sidespray
false
Faucet Centers
8 to 16
Handle Style
Cross
Pullout Spray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPL3002CC
Item Weight (lbs)
5.95
Cold Handle Item#
KSH1167AXC
Tee Item#
KSTEE2951
Collection
Restoration
Spout Flange Item#
KSSF3967
Hot Handle Item#
KSH1167AXH
Handles Included
true
Hose Included
false
Drain Included
Yes

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.