KS3967PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS3967PKL

  • Zoro # G3068575


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Length
6.5
Number of Handles
2
Color
Brushed Brass
Width
3.5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3967PKL
Zoro #
G3068575
UPC #
663370816802
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
3.06
Max Deck Thickness
1.75
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3.06

Details

Number of Handles
2
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Finish
Brushed Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
6.62
Pullout Spray
false
Faucet Centers
8 to 16
Pulldown Spray
false
Installation Type
Widespread
Cold Cartridge Item#
KSRPL3002CC
Hose Included
false
Sidespray
false
Collection
Duchess
Handle Style
Lever
Faucet Holes
3
Drain Included
Yes
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Theme
Traditional
Hot Cartridge Item#
KSRPL3002HC
Handles Included
true
Share H&C Handle Item#
KSH3967PKL
Spout Flange Item#
KSSF3967
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR3967PL

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.