Zoro Homepage

KS3967PL 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS3967PL

  • Zoro # G3066064


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Width
9.94
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3967PL
Zoro #
G3066064
UPC #
663370543234
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.94
Height
1.75
Length
18.38
Item Height (Inch)
1.75
Item Length (Inch)
18.38
Max Deck Thickness
1.75
Item Width (Inch)
9.94

Details

Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Weight
5.95
Faucet Holes
3
Faucet Centers
8 to 16
Drain Included
Yes
Hot Cartridge Item#
KSRPL3002HC
Pop Up Rod Item#
KSPR3967PL
Cold Cartridge Item#
KSRPL3002CC
Tee Item#
KSTEE2951
Hose Included
false
Item Weight (lbs)
5.95
Collection
Restoration
Sidespray
false
Share H&C Handle Item#
KSH3967PL
Pullout Spray
false
Theme
Traditional
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3967
Installation Type
Widespread
Pulldown Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.