KS3968AL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3968AL

  • Zoro # G3064357


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
3.5
Color
Brushed Nickel
ADA Compliant
true
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3968AL
Zoro #
G3064357
UPC #
663370006081
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3.06
Length
6.5
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Item Height (Inch)
3.06
Max Deck Thickness
1.75

Details

Number of Handles
2
Color
Brushed Nickel
ADA Compliant
true
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Weight
6.62
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF3968
Faucet Holes
3
Tee Item#
KSTEE2951
Theme
Traditional
Collection
Restoration
Handle Style
Lever
Handles Included
true
Share H&C Handle Item#
KSH3968AL
Faucet Centers
8 to 16
Drain Included
Yes
Sidespray
false
Pop Up Rod Item#
KSPR3968
Pullout Spray
false
Installation Type
Widespread
Cold Cartridge Item#
KSRPL3008CC
Item Weight (lbs)
6.62
Hot Cartridge Item#
KSRPL3008HC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.