Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3968FL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3968FL

  • Zoro # G3075015


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
Width
3.5
Height
3
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3968FL
Zoro #
G3075015
UPC #
663370070730
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3
Length
6.5
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Item Height (Inch)
3

Details

Color
Brushed Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
6.62
Tee Item#
KSTEE2951
Faucet Holes
3
Theme
Traditional
Pop Up Rod Item#
KSPR3968
Drain Included
Yes
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL3008CC
Item Weight (lbs)
6.62
Handles Included
true
Collection
Royale
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Cold Handle Item#
KSH5368FLC
Hot Cartridge Item#
KSRPL3008HC
Installation Type
Widespread
Hot Handle Item#
KSH5368FLH
Spout Flange Item#
KSSF3968

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.