Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3968GL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3968GL

  • Zoro # G3070097


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3968GL
Zoro #
G3070097
UPC #
663370070815
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3
Width
3.5
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Color
Brushed Nickel
Weight
6.62
Cold Cartridge Item#
KSRPL3008CC
Installation Type
Widespread
Pullout Spray
false
Item Weight (lbs)
6.62
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Collection
Georgian
Spout Flange Item#
KSSF3968
Faucet Centers
8 to 16
Theme
Traditional
Handles Included
true
Hot Cartridge Item#
KSRPL3008HC
Handle Style
Lever
Drain Included
Yes
Sidespray
false
Pop Up Rod Item#
KSPR3968
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH9608GL

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.