Shop KINGSTON BRASS

KS3968PX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3968PX
  • Zoro # G3069485

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Width
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3968PX
Zoro #
G3069485
UPC #
663370027390
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" Spout Reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Brushed Nickel
Weight
6.62
Cold Cartridge Item#
KSRPL3008CC
Item Weight (lbs)
6.62
Tee Item#
KSTEE2951
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handles Included
true
Pullout Spray
false
Collection
Restoration
Theme
Traditional
Installation Type
Widespread
Hot Cartridge Item#
KSRPL3008HC
Spout Flange Item#
KSSF3968
Handle Style
Cross
Faucet Centers
8 to 16
Cold Handle Item#
KSH1168PXC
Hot Handle Item#
KSH1168PXH
Sidespray
false
Pop Up Rod Item#
KSPR3968PL

Dimensions

Width
3.5
Length
6.5
Height
3
Item Length (Inch)
6.5
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Height (Inch)
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.