KS3968WLL Wilshire Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS3968WLL
  • Zoro # G3065407
product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Length
6.5
Number of Handles
2
Width
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3968WLL
Zoro #
G3065407
UPC #
663370316562
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
2.81
Item Height (Inch)
2.81
Item Length (Inch)
6.5
Max Deck Thickness
1-1/4"
Item Width (Inch)
3.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
ADA Compliant
true
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
7.17
Collection
Wilshire
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Sidespray
false
Theme
Traditional
Cold Cartridge Item#
KSRPL3008CC
Faucet Centers
8 to 16
Handle Style
Lever
Handles Included
true
Share H&C Handle Item#
KSH3968WLL
Installation Type
Widespread
Hot Cartridge Item#
KSRPL3008HC
Tee Item#
KSTEE2951
Faucet Holes
3
Spout Flange Item#
KSSF3968
Pop Up Rod Item#
KSPR3968WLL
Item Weight (lbs)
7.17
Drain Included
Yes

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews