Zoro Homepage

KS4100CML Manhattan Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100CML

  • Zoro # G3109489


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Width
2.63
Number of Handles
2
Height
11.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4100CML
Zoro #
G3109489
UPC #
663370615818
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
11.13
Length
23.5
Item Height (Inch)
11.13
Item Length (Inch)
23.5
Item Width (Inch)
2.63

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.