Zoro Homepage

KS4100DFL Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100DFL

  • Zoro # G502838474


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Weight
7.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4100DFL
Zoro #
G502838474
UPC #
663370787751
Country of Origin
Taiwan, Province of China

Dimensions

Height
14
Width
2.63
Length
23.5

Details

Finish
Matte Black
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Weight
7.62
Material
Brass
Includes
Faucet; Mounting Hardware

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21-1/2" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.