Zoro Homepage

KS4100DX Concord Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100DX

  • Zoro # G3105736


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4100DX
Zoro #
G3105736
UPC #
663370787546
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
9.19
Length
23.5
Item Length (Inch)
23.5
Item Height (Inch)
9.19
Item Width (Inch)
2.63

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Weight
7.62
Collection
Concord
Faucet Holes
1
Sidespray
false
Pulldown Spray
false
Diverter Cartridge Item#
KSRPL5000HC
Handles Included
true
Share H&C Handle Item#
KSH2960DX
Shared H&C Cartridge Item#
KSRPL5100HC
Faucet Centers
0
Hose Included
false
Spout Flow Rate (GPM)
3.8
Diverter Handle Item#
KSH2960DX
Installation Type
Single Hole
Handle Style
Cross
Theme
Modern
Pullout Spray
false
Drain Included
No
Item Weight (lbs)
7.62

Description

This faucet boasts bold, sleek design with its cylindrical styling. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.