Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4100PKL Duchess Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100PKL

  • Zoro # G3107495


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Height
13.5
Width
2.63
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4100PKL
Zoro #
G3107495
UPC #
663370788079
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.5
Width
2.63
Length
23.5
Item Height (Inch)
13.5
Item Length (Inch)
23.5
Item Width (Inch)
2.63

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Wall Mount
Material
Brass
Weight
7.62
Drain Included
No
Spout Flow Rate (GPM)
3.8
Diverter Handle Item#
KSH3960PKL
Pulldown Spray
false
Collection
Duchess
Theme
Traditional
Shared H&C Cartridge Item#
KSRPL5100HC
Faucet Centers
0
Handle Style
Lever
Diverter Cartridge Item#
KSRPL5000HC
Faucet Holes
1
Item Weight (lbs)
7.62
Pullout Spray
false
Sidespray
false
Installation Type
Single Hole
Hose Included
false
Share H&C Handle Item#
KSH3960PKL
Handles Included
true

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.