Zoro Homepage

KS4100PL Metropolitan Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100PL

  • Zoro # G3103435


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4100PL
Zoro #
G3103435
UPC #
663370787997
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
13.5
Length
23.5
Item Length (Inch)
23.5
Item Height (Inch)
13.5
Item Width (Inch)
2.63

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Mounting Type
Wall Mount
Number of Handles
2
Material
Brass
Weight
7.62
Diverter Handle Item#
KSH3960PL
Faucet Centers
0
Pulldown Spray
false
Installation Type
Single Hole
Hose Included
false
Drain Included
No
Handles Included
true
Spout Flow Rate (GPM)
3.8
Pullout Spray
false
Shared H&C Cartridge Item#
KSRPL5100HC
Theme
Modern
Diverter Cartridge Item#
KSRPL5000HC
Faucet Holes
1
Item Weight (lbs)
7.62
Sidespray
false
Share H&C Handle Item#
KSH3960PL
Handle Style
Lever
Collection
Metropolitan

Description

This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.