Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4100PX Metropolitan Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100PX

  • Zoro # G3103030


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Mounting Type
Wall Mount
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4100PX
Zoro #
G3103030
UPC #
663370788154
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
9.69
Length
23.5
Item Length (Inch)
23.5
Item Height (Inch)
9.69
Item Width (Inch)
2.63

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
Mounting Type
Wall Mount
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Material
Brass
Weight
7.62
Faucet Centers
0
Collection
Metropolitan
Handles Included
true
Item Weight (lbs)
7.62
Pullout Spray
false
Drain Included
No
Handle Style
Cross
Diverter Cartridge Item#
KSRPL5000HC
Shared H&C Cartridge Item#
KSRPL5100HC
Pulldown Spray
false
Sidespray
false
Hose Included
false
Spout Flow Rate (GPM)
3.8
Share H&C Handle Item#
KSH1160PXC
Installation Type
Single Hole
Theme
Modern
Diverter Handle Item#
KSH1160PXC
Faucet Holes
1

Description

This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.