Zoro Homepage

KS4101CML Manhattan Wall Mount Pot Filler, Polished Chrome

  • Mfr # KS4101CML

  • Zoro # G3101238


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Height
11.13
Number of Handles
2
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4101CML
Zoro #
G3101238
UPC #
663370615825
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.13
Width
2.63
Length
23.5
Item Width (Inch)
2.63
Item Height (Inch)
11.13
Item Length (Inch)
23.5

Details

Finish
Polished Chrome
Color
Polished Chrome
Item
Pot Filler Faucet
Number of Handles
2
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
ADA Compliant
true
Weight
7.62
Pulldown Spray
false
Item Weight (lbs)
7.62
Handle Style
Lever
Faucet Holes
1
Handles Included
true
Shared H&C Cartridge Item#
KSRPL5100HC
Hose Included
false
Sidespray
false
Share H&C Handle Item#
KSH8121CML
Installation Type
Single Hole
Diverter Cartridge Item#
KSRPL5000HC
Collection
Manhattan
Spout Flow Rate (GPM)
3.8
Diverter Handle Item#
KSH8121CML
Faucet Centers
0
Pullout Spray
false
Theme
Modern
Drain Included
No

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.