Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4101DFL Wall Mount Pot Filler, Polished Chrome

  • Mfr # KS4101DFL

  • Zoro # G202838439


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
14
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
7.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4101DFL
Zoro #
G202838439
UPC #
663370787713
Country of Origin
Taiwan, Province of China

Dimensions

Height
14
Length
23.5
Width
2.63

Details

Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
7.62
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Includes
Faucet; Mounting Hardware
Material
Brass

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21-1/2" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.