KS4102DX Concord Wall Mount Pot Filler, Polished Brass

  • Mfr # KS4102DX

  • Zoro # G3094326


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Width
2.63
Includes
Faucet; Mounting Hardware
Height
9.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4102DX
Zoro #
G3094326
UPC #
663370787515
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
9.19
Length
23.5
Item Length (Inch)
23.5
Item Height (Inch)
9.19
Item Width (Inch)
2.63

Details

Finish
Polished Brass
Color
Polished Brass
Item
Pot Filler Faucet
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
ADA Compliant
false
Weight
7.62
Item Weight (lbs)
7.62
Shared H&C Cartridge Item#
KSRPL5100HC
Pullout Spray
false
Pulldown Spray
false
Installation Type
Single Hole
Spout Flow Rate (GPM)
3.8
Hose Included
false
Collection
Concord
Theme
Modern
Faucet Holes
1
Drain Included
No
Handles Included
true
Sidespray
false
Diverter Handle Item#
KSH2962DX
Diverter Cartridge Item#
KSRPL5000HC
Faucet Centers
0
Share H&C Handle Item#
KSH2962DX
Handle Style
Cross

Description

This faucet boasts bold, sleek design with its cylindrical styling. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.