KS4102PKX Duchess Wall Mount Pot Filler, Polished Brass

  • Mfr # KS4102PKX

  • Zoro # G3086154


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Width
2.63
Height
9.69
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4102PKX
Zoro #
G3086154
UPC #
663370788208
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
9.69
Length
23.5
Item Length (Inch)
23.5
Item Height (Inch)
9.69
Item Width (Inch)
2.63

Details

Finish
Polished Brass
Color
Polished Brass
Item
Pot Filler Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
ADA Compliant
false
Material
Brass
Mounting Type
Wall Mount
Weight
7.62
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
7.62
Share H&C Handle Item#
KSH1162PKXC
Diverter Cartridge Item#
KSRPL5000HC
Handles Included
true
Faucet Centers
0
Theme
Traditional
Sidespray
false
Hose Included
false
Installation Type
Single Hole
Collection
Duchess
Faucet Holes
1
Spout Flow Rate (GPM)
3.8
Pulldown Spray
false
Diverter Handle Item#
KSH1162PKXC
Shared H&C Cartridge Item#
KSRPL5100HC
Handle Style
Cross

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.