KS4102PL Metropolitan Wall Mount Pot Filler, Polished Brass

  • Mfr # KS4102PL

  • Zoro # G3082347


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Mounting Type
Wall Mount
Height
13.5
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4102PL
Zoro #
G3082347
UPC #
663370787966
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.5
Width
2.63
Length
23.5
Item Length (Inch)
23.5
Item Width (Inch)
2.63
Item Height (Inch)
13.5

Details

Finish
Polished Brass
Color
Polished Brass
Item
Pot Filler Faucet
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines, Easy-to-clean
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
7.62
Collection
Metropolitan
Faucet Centers
0
Handle Style
Lever
Spout Flow Rate (GPM)
3.8
Shared H&C Cartridge Item#
KSRPL5100HC
Pullout Spray
false
Diverter Cartridge Item#
KSRPL5000HC
Drain Included
No
Handles Included
true
Hose Included
false
Item Weight (lbs)
7.62
Installation Type
Single Hole
Share H&C Handle Item#
KSH3962PL
Sidespray
false
Theme
Modern
Pulldown Spray
false
Faucet Holes
1
Diverter Handle Item#
KSH3962PL

Description

This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.