Zoro Homepage

KS4103BX Wall Mount Pot Filler, Antique Brass

  • Mfr # KS4103BX

  • Zoro # G402837683


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Height
9.56
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4103BX
Zoro #
G402837683
UPC #
663370787928
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.56
Length
23.5
Width
2.63

Details

Finish
Antique Brass
Color
Antique Brass
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Weight
7.62
Includes
Faucet; Mounting Hardware
Material
Brass

Description

This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.